Motion
7100122873 3M AEROSPACE SEALANT AC-730 C-8, 25 GRAM KIT, 50 PER CASE

3M
7100122873 3M AEROSPACE SEALANT AC-730 C-8, 25 GRAM KIT, 50 PER CASE

3M™ Aerospace Sealant AC-730 C-8, 25 g Kit, 50 Kit/Case
MI ITEM #09512285
MFR #7100122873 3M AEROSPACE SEALANT AC-730 C-8, 25 GRAM KIT, 50 PER CASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100122873 3M AEROSPACE SEALANT AC-730 C-8, 25 GRAM KIT, 50 PER CASE

3M™ Aerospace Sealant AC-730 C-8, 25 g Kit, 50 Kit/Case
MI ITEM #09512285
MFR #7100122873 3M AEROSPACE SEALANT AC-730 C-8, 25 GRAM KIT, 50 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100122873 3M AEROSPACE SEALANT AC-730
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-chromate corrosion inhibitive formula helps comply with chromate reduction initiatives
  • Easier application – requires less mixing time and less tooling to apply
  • Available in Class B and C to meet a range of requirements
  • Low shrinkage results in less rework

Specifications

  • Color
    Brown
  • Manufacturer Upc Number
    00051141582221
  • UPC_NO
    00051141582221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text