Motion
7000048237 3M AEROSPACE SEALANT AC-730 C-8, 3.5 OZ KIT, 24 PER CASE

3M
7000048237 3M AEROSPACE SEALANT AC-730 C-8, 3.5 OZ KIT, 24 PER CASE

3M™ Aerospace Sealant AC-730 C-8, 3.5 oz Kit, 24 Kit/Case
MI ITEM #09512286
MFR #7000048237 3M AEROSPACE SEALANT AC-730 C-8, 3.5 OZ KIT, 24 PER CASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000048237 3M AEROSPACE SEALANT AC-730 C-8, 3.5 OZ KIT, 24 PER CASE

3M™ Aerospace Sealant AC-730 C-8, 3.5 oz Kit, 24 Kit/Case
MI ITEM #09512286
MFR #7000048237 3M AEROSPACE SEALANT AC-730 C-8, 3.5 OZ KIT, 24 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000048237 3M AEROSPACE SEALANT AC-730
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-chromate corrosion inhibitive formula helps comply with chromate reduction initiatives
  • Easier application – requires less mixing time and less tooling to apply
  • Available in Class B and C to meet a range of requirements
  • Low shrinkage results in less rework

Specifications

  • Color
    Brown
  • Manufacturer Upc Number
    00051141582245
  • UPC_NO
    00051141582245

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text