Motion
7010371793 3M AEROSPACE SEALANT AC-770 B-1, 50 GALLON KIT, 1 PER CASE

3M
7010371793 3M AEROSPACE SEALANT AC-770 B-1, 50 GALLON KIT, 1 PER CASE

3M™ Aerospace Sealant AC-770 B-1, 50 gal Kit, 1 Kit/Case
MI ITEM #09512301
MFR #7010371793 3M AEROSPACE SEALANT AC-770 B-1, 50 GALLON KIT, 1 PER CASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010371793 3M AEROSPACE SEALANT AC-770 B-1, 50 GALLON KIT, 1 PER CASE

3M™ Aerospace Sealant AC-770 B-1, 50 gal Kit, 1 Kit/Case
MI ITEM #09512301
MFR #7010371793 3M AEROSPACE SEALANT AC-770 B-1, 50 GALLON KIT, 1 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010371793 3M AEROSPACE SEALANT AC-770
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low density formula weighs 3–4 lbs. less per gallon than traditional sealants
  • Quick cure allows increased throughput
  • Helps reduce shrinkage and rework for total cost reduction
  • Seals joints and gaps in fuselage applications
  • Maintains flexibility and bond strength under extremes of temperature, weathering and stress
  • Easier application – requires less mixing time and less tooling to apply

Specifications

  • Color
    Brown
  • Manufacturer Upc Number
    00051141582474
  • UPC_NO
    00051141582474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text