Motion
7010328488 3M ROLOC DISC 361F, P320 XF-WEIGHT, TR, 3 IN, DIE R300V, 50

3M
7010328488 3M ROLOC DISC 361F, P320 XF-WEIGHT, TR, 3 IN, DIE R300V, 50

Roloc™ Cloth Disc - 3.0000 in Disc Dia, Aluminum Oxide, P320 Grit, 20000 rpm
Mi Item #09512383
MFR #7010328488 3M ROLOC DISC 361F, P320 XF-WEIGHT, TR, 3 IN, DIE R300V, 50
Price$2.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010328488 3M ROLOC DISC 361F, P320 XF-WEIGHT, TR, 3 IN, DIE R300V, 50

Roloc™ Cloth Disc - 3.0000 in Disc Dia, Aluminum Oxide, P320 Grit, 20000 rpm
Mi Item #09512383
MFR #7010328488 3M ROLOC DISC 361F, P320 XF-WEIGHT, TR, 3 IN, DIE R300V, 50

Mfr description
7010328488 3M ROLOC DISC 361F, P320
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.97/each

Specifications

Dimensions

  • Disc Diameter  
    3.0000 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Dry, Wet
  • Backing Material
    Polyester Cloth
  • Color
    Brown
  • Grit Number
    P320
  • Manufacturer Upc Number
    00051144772629
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00051144772629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)