1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010365442 3M ROLOC DISC TR 777F, 2 IN X NH, 80 YF-WEIGHT, 50 PER INNER,
3M™ Roloc™ Disc TR 777F, 2 in x NH, 80 YF-weight, 50 per inner, 200 per case, Restricted
Mi Item #
09512391
MFR #
7010365442 3M ROLOC DISC TR 777F, 2 IN X NH, 80 YF-WEIGHT, 50 PER INNER,
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Discs
3M 7010365442 3M ROLOC DISC TR 777F, 2 IN X NH, 80 YF-WEIGHT, 50 PER INNER,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010365442 3M ROLOC DISC TR 777F, 2 IN X NH, 80 YF-WEIGHT, 50 PER INNER,
3M™ Roloc™ Disc TR 777F, 2 in x NH, 80 YF-weight, 50 per inner, 200 per case, Restricted
Mi Item #
09512391
MFR #
7010365442 3M ROLOC DISC TR 777F, 2 IN X NH, 80 YF-WEIGHT, 50 PER INNER,
Mfr description
7010365442 3M ROLOC DISC TR 777F, 2
For industrial/occupational use only. Not for consumer sale or use.
A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide
3M™ Roloc™ attachment system enables efficient and secure attachment and removal of the disc
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Diameter
2 in
Details
Abrasive Material
Ceramic
Color
Orange
Manufacturer Upc Number
00051144835126
UPC_NO
00051144835126
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items