Specifications
Dimensions
- Overall Diameter5 in
Details
- Abrasive MaterialAluminum Oxide
- ColorYellow
- Manufacturer Upc Number00051144844449
- UPC_NO00051144844449
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)