Motion
7010359462 3M HOOKIT MICROFINISHING FILM TYPE D D/F DISC 268L, 6 IN X NH 6

3M
7010359462 3M HOOKIT MICROFINISHING FILM TYPE D D/F DISC 268L, 6 IN X NH 6

Hookit™ - Aluminum Oxide Abrasive Material, Green Color
MI ITEM #09512396
MFR #7010359462 3M HOOKIT MICROFINISHING FILM TYPE D D/F DISC 268L, 6 IN X NH 6
List Price$3.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010359462 3M HOOKIT MICROFINISHING FILM TYPE D D/F DISC 268L, 6 IN X NH 6

Hookit™ - Aluminum Oxide Abrasive Material, Green Color
MI ITEM #09512396
MFR #7010359462 3M HOOKIT MICROFINISHING FILM TYPE D D/F DISC 268L, 6 IN X NH 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.68/each for your price

Overview

Mfr description
7010359462 3M HOOKIT MICROFINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide delivers close tolerance precision finishes
  • Water-resistant polyester film backing for wet or dry applications
  • Hook and loop backing for easy tool attachment and re-use
  • Color coded for ease of selection and reduced risk of error
  • High-strength polyester film backing resin-bonded for durability

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051144864010
  • UPC_NO
    00051144864010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text