Motion
7000051707

3M HEALTH CARE
7000051707

3M™ NanoSHIELD™ SDC Series Hollow Fiber Filter Capsule, NSP005N20J, 2 in, 0.05 um, MNPT, 1/Case
MI ITEM #09512402
MFR #7000051707
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000051707

3M™ NanoSHIELD™ SDC Series Hollow Fiber Filter Capsule, NSP005N20J, 2 in, 0.05 um, MNPT, 1/Case
MI ITEM #09512402
MFR #7000051707

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2 in
  • Overall Width
    1.5 in
  • Weight
    3.840 oz

Overview

Mfr description
7000051707 3M NANOSHEILD SDC SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ NanoSHIELD™ Hollow Fiber Technology offers a thicker membrane than flat sheet membrane, maximizing the depth of filtration for particle reduction efficiency
  • Provides low operating and differential pressure across the filter to reduce outgassing and micro-bubble formation
  • Polypropylene Media and Polyethylene capsule body construction
  • Reduces hold-up volume and “dead space” by eliminating the filter core
  • Reduces particles, gels, and micro-bubbles
  • Available in 5nm to 100nm filtration ratings
  • Available in 3” capsules

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought