Specifications
Dimensions
- Overall Length2 in
- Overall Width1.5 in
- Weight3.840 oz
Overview
Mfr description
7000051708 3M NANOSHEILD SDC SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ NanoSHIELD™ Hollow Fiber Technology offers a thicker membrane than flat sheet membrane, maximizing the depth of filtration for particle reduction efficiency
- Provides low operating and differential pressure across the filter to reduce outgassing and micro-bubble formation
- Polypropylene Media and Polyethylene capsule body construction
- Reduces hold-up volume and “dead space” by eliminating the filter core
- Reduces particles, gels, and micro-bubbles
- Available in 5nm to 100nm filtration ratings
- Available in 3” capsules