Overview
Mfr description
7000144874 3M ZETA PLUS ENCAPSULATED
- For industrial/occupational use only. Not for consumer sale or use.
- Suitable for primary cell culture filtration or intermediate polishing applications in R&D, Process Development or manufacturing of recombinant protein drugs such as monoclonal antibodies
- Made using cellulose fibers, diatomaceous earth and a binding resin that imparts a positive charge (quaternary amine), ZB grade media filters particles from process solutions through mechanical sieving and electrokinetic adsorption mechanisms
- Wide range of filter pore sizes (0.1 to 4 µm) and a dual layer lenticular construction allows for optimizing filter throughput and filtrate quality
- Scaleable single use filter portfolio enables using the same filtration platform process liquids volumes of 0.5 to 20,000 liters
- Unique filter capsule design minimizes hold-up volume and maximizes product recovery, while reducing the need for cleaning validation; translucent plastic shell allows easy detection of the liquid level for real time monitoring of the filtration process and to minimize flush volumes
- Cam-lock connections on 3M™ Zeta Plus™ Encapsulated capsules, and holder design allows for easy assembly and tear down of filtration system and improving productivity of manufacturing clean room
Specifications
- Weight3.000 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data