1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M HEALTH CARE
7010381424
3M™ Zeta Plus™ Encapsulated System Scale-Up Filter Capsule E0340FSA 60ZB, 340 sq cm, 1/Case
Mi Item #
09512437
MFR #
7010381424
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Preparation
Filters
3M HEALTH CARE 7010381424
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M HEALTH CARE
7010381424
3M™ Zeta Plus™ Encapsulated System Scale-Up Filter Capsule E0340FSA 60ZB, 340 sq cm, 1/Case
Mi Item #
09512437
MFR #
7010381424
Mfr description
7010381424 3M ZETA PLUS ENCAPSULATED
For industrial/occupational use only. Not for consumer sale or use.
Suitable for primary cell culture filtration or intermediate polishing applications in R&D, Process Development or manufacturing of recombinant protein drugs such as monoclonal antibodies
Made using cellulose fibers, diatomaceous earth and a binding resin that imparts a positive charge (quaternary amine), ZB grade media filters particles from process solutions through mechanical sieving and electrokinetic adsorption mechanisms
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
4.1 in
Overall Width
8.5 in
Weight
3.000 lb
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items