Motion
7010339022

3M HEALTH CARE
7010339022

3M™ Zeta Plus™ Encapsulated Filter Capsule E16E01A 120ZB, 16 in, 1 cell, 1/Case
MI ITEM #09512438
MFR #7010339022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010339022

3M™ Zeta Plus™ Encapsulated Filter Capsule E16E01A 120ZB, 16 in, 1 cell, 1/Case
MI ITEM #09512438
MFR #7010339022

Mfr description
7010339022 3M ZETA PLUS ENCAPSULATED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Media offers combination of single use depth filtration capsules and process hardware
  • Filter capsules contain Zeta Plus ZB series media
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.2 in
  • Overall Width
    17.8 in
  • Weight
    15.910 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)