Overview
Mfr description
7010301515 3M ZETA PLUS ENCAPSULATED
- For industrial/occupational use only. Not for consumer sale or use.
- Media offers combination of single use depth filtration capsules and process hardware
- Filter capsules contain Zeta Plus ZB series media
- Capsules are unique ergonomic and interlocking single-use devices that contains Zeta Plus filter media
- Process hardware is non-fluid-contact ergonomically designed stainless-steel device that holds filter capsules
- System reduces need for cleaning validation by eliminating stainless steel housing and cleaning step after filtration
- Filter capsule features a lenticular design that linearly scales with filter surface area from small to large systems for many fluid challenges
Specifications
- Overall Length8 in
- Overall Width17.8 in
- Weight32.978 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data