Motion
7100202170 3M UTILITY CLOTH ROLL 211K, 150 J-WEIGHT, 2-1/2 IN X 50 YD, 5 PE

3M
7100202170 3M UTILITY CLOTH ROLL 211K, 150 J-WEIGHT, 2-1/2 IN X 50 YD, 5 PE

3M™ Utility Cloth Roll 211K, 150 J-weight, 2-1/2 in x 50 yd, 5 per case
MI ITEM #09512475
MFR #7100202170 3M UTILITY CLOTH ROLL 211K, 150 J-WEIGHT, 2-1/2 IN X 50 YD, 5 PE
List Price$372.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100202170 3M UTILITY CLOTH ROLL 211K, 150 J-WEIGHT, 2-1/2 IN X 50 YD, 5 PE

3M™ Utility Cloth Roll 211K, 150 J-weight, 2-1/2 in x 50 yd, 5 per case
MI ITEM #09512475
MFR #7100202170 3M UTILITY CLOTH ROLL 211K, 150 J-WEIGHT, 2-1/2 IN X 50 YD, 5 PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$372.46/each for your price

Overview

Mfr description
7100202170 3M UTILITY CLOTH ROLL 211K,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on metal
  • Flexible cloth backing makes a good general purpose abrasive for dry sanding
  • Closed coat construction provides a consistent, fine finish
  • Glue bond yields uniform, fine finishes in dry applications
  • Available in grades from 80 to 500 and make-to-order converted forms

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00068060523181
  • UPC_NO
    00068060523181
  • Overall Length
    50 yd
  • Overall Width
    2.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text