Motion
7100200285 3M CUBITRON II CLOTH BELT 984F, 12 IN X 179-1/2 IN, 36+ YF-WEIG

3M
7100200285 3M CUBITRON II CLOTH BELT 984F, 12 IN X 179-1/2 IN, 36+ YF-WEIG

3M™ Cubitron™ II Cloth Belt 984F, 12 in x 179-1/2 in, 36+ YF-weight, Sine-Lok Full-flex, 5 per case
Mi Item #09512485
MFR #7100200285 3M CUBITRON II CLOTH BELT 984F, 12 IN X 179-1/2 IN, 36+ YF-WEIG
Price$471.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100200285 3M CUBITRON II CLOTH BELT 984F, 12 IN X 179-1/2 IN, 36+ YF-WEIG

3M™ Cubitron™ II Cloth Belt 984F, 12 in x 179-1/2 in, 36+ YF-weight, Sine-Lok Full-flex, 5 per case
Mi Item #09512485
MFR #7100200285 3M CUBITRON II CLOTH BELT 984F, 12 IN X 179-1/2 IN, 36+ YF-WEIG

Mfr description
7100200285 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
  • Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$471.61/each

Specifications

Dimensions

  • Overall Length
    179.5 in
  • Overall Width
    12 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00068060523488
  • UPC_NO
    00068060523488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)