Overview
Mfr description
7100199484 3M CUBITRON II CLOTH BELT
- For industrial/occupational use only. Not for consumer sale or use.
- Delivers exceptional finishes on a variety of metal substrates
- Y-weight cloth backing is tough and flexible for aggressive sanding action
- Polyester material is water resistant to allow use with liquid lubricants
- Resin bonding material resists heat and helps to prevent discoloration
- Ceramic abrasive grains offer excellent cut rate and life for better performance
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00068060524164
- UPC_NO00068060524164
- Overall Length132 in
- Overall Width4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data