Specifications
Dimensions
- Overall Length10 in
- Overall Width0.5 in
Details
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00068060524997
- UPC_NO00068060524997
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)