Motion
7100201431 3M CUBITRON II CLOTH BELT 784F, 62 IN X 125-3/4 IN, 80+ YF-WEIG

3M
7100201431 3M CUBITRON II CLOTH BELT 784F, 62 IN X 125-3/4 IN, 80+ YF-WEIG

3M™ Cubitron™ II Cloth Belt 784F, 62 in x 125-3/4 in, 80+ YF-weight, Full-Flex Film-Lok, 2 per case
Mi Item #09512497
MFR #7100201431 3M CUBITRON II CLOTH BELT 784F, 62 IN X 125-3/4 IN, 80+ YF-WEIG
Price$1,356.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100201431 3M CUBITRON II CLOTH BELT 784F, 62 IN X 125-3/4 IN, 80+ YF-WEIG

3M™ Cubitron™ II Cloth Belt 784F, 62 in x 125-3/4 in, 80+ YF-weight, Full-Flex Film-Lok, 2 per case
Mi Item #09512497
MFR #7100201431 3M CUBITRON II CLOTH BELT 784F, 62 IN X 125-3/4 IN, 80+ YF-WEIG

Mfr description
7100201431 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain blend provides significantly longer life than comparable aluminum oxide belts
  • Proprietary mineral provides consistent, faster results on medium pressure applications, helping to improve productivity and throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,356.70/each

Specifications

Dimensions

  • Overall Length
    125.75 in
  • Overall Width
    62 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00068060526588
  • UPC_NO
    00068060526588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)