Motion
7100205967 3M TRIZACT DIAMOND CLOTH BELT, 663FC, 2 IN X 90 IN, 20 MICRON

3M
7100205967 3M TRIZACT DIAMOND CLOTH BELT, 663FC, 2 IN X 90 IN, 20 MICRON

3M™ Trizact™ Diamond Cloth Belt 663FC, 20 Mic, 2 in x 90 in, Fabri-lok, 1 per case
Mi Item #09512515
MFR #7100205967 3M TRIZACT DIAMOND CLOTH BELT, 663FC, 2 IN X 90 IN, 20 MICRON
Price$2,048.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100205967 3M TRIZACT DIAMOND CLOTH BELT, 663FC, 2 IN X 90 IN, 20 MICRON

3M™ Trizact™ Diamond Cloth Belt 663FC, 20 Mic, 2 in x 90 in, Fabri-lok, 1 per case
Mi Item #09512515
MFR #7100205967 3M TRIZACT DIAMOND CLOTH BELT, 663FC, 2 IN X 90 IN, 20 MICRON

Mfr description
7100205967 3M TRIZACT DIAMOND CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Can cut hard to grind materials up to 70% faster than bonded wheels
  • Delivers consistent grinding performance while reducing the likelihood of grinding chatter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,048.46/each

Specifications

Dimensions

  • Overall Length
    90 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00068060529800
  • UPC_NO
    00068060529800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)