Overview
Mfr description
7100203816 3M CUBITRON II CLOTH BELT
- For industrial/occupational use only. Not for consumer sale or use.
- 3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
- Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
- Reduces changeouts and downtime in robotic and pressure-assisted applications
- Belt life is significantly longer, producing more parts per belt and requiring fewer belt changes
- YF-weight backing excels in medium/high pressure stainless, cobalt chrome and nickel alloy applications
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00068060529855
- UPC_NO00068060529855
- Overall Length132 in
- Overall Width3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data