Specifications
Dimensions
- Overall Length90 in
- Overall Width1 in
Details
- Abrasive MaterialDiamond
- Manufacturer Upc Number00068060530318
- UPC_NO00068060530318
Overview
Mfr description
7100205968 3M TRIZACT DIAMOND CLOTH
- For industrial/occupational use only. Not for consumer sale or use.
- Can cut hard to grind materials up to 70% faster than bonded wheels
- Delivers consistent grinding performance while reducing the likelihood of grinding chatter
- YF-weight backing supports medium to high pressure grinding applications
- Great for stock removal