Motion
7100205970 3M TRIZACT DIAMOND CLOTH BELT 663FC, 1/2 IN X 90 IN, 20 MICRON

3M
7100205970 3M TRIZACT DIAMOND CLOTH BELT 663FC, 1/2 IN X 90 IN, 20 MICRON

3M™ Trizact™ Diamond Cloth Belt 663FC, 20 Mic, 1/2 in x 90 in, Fabri- lok, 1 per case
Mi Item #09512526
MFR #7100205970 3M TRIZACT DIAMOND CLOTH BELT 663FC, 1/2 IN X 90 IN, 20 MICRON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100205970 3M TRIZACT DIAMOND CLOTH BELT 663FC, 1/2 IN X 90 IN, 20 MICRON

3M™ Trizact™ Diamond Cloth Belt 663FC, 20 Mic, 1/2 in x 90 in, Fabri- lok, 1 per case
Mi Item #09512526
MFR #7100205970 3M TRIZACT DIAMOND CLOTH BELT 663FC, 1/2 IN X 90 IN, 20 MICRON

Mfr description
7100205970 3M TRIZACT DIAMOND CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Can cut hard to grind materials up to 70% faster than bonded wheels
  • Delivers consistent grinding performance while reducing the likelihood of grinding chatter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    90 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00068060530363
  • UPC_NO
    00068060530363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)