Specifications
Dimensions
- Overall Length42 in
- Overall Width0.5 in
Details
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00068060530578
- UPC_NO00068060530578
Overview
Mfr description
7100205948 3M CUBITRON II CLOTH BELT
- For industrial/occupational use only. Not for consumer sale or use.
- Durable 3M™ Cubitron II™ belts with 3M Precision Shaped Grain means fewer belt changes and more parts per belt
- 3M Cubitron II™ belts with 3M Precision Shaped grain offers outstanding cutting capability on carbon steel and tool steels, resulting in greater productivity
- Heat-resistant grinding aid enables rough grinding of titanium and other heat-sensitive high nickel alloys
- Heavyweight backing on coarse grades stands up to high pressure grinding applications
- Delivers long lasting and excellent cutting for dry off-hand applications