Motion
7100209946 3M STIKIT FILM SHEET 375L, P600, 3-43/64 IN X 8, 250 PER INNER,

3M
7100209946 3M STIKIT FILM SHEET 375L, P600, 3-43/64 IN X 8, 250 PER INNER,

3M™ Stikit™ Film Sheet 375L, P600, 3-43/64 in x 8, 250 per inner, 2000 per case
Mi Item #09512533
MFR #7100209946 3M STIKIT FILM SHEET 375L, P600, 3-43/64 IN X 8, 250 PER INNER,
Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100209946 3M STIKIT FILM SHEET 375L, P600, 3-43/64 IN X 8, 250 PER INNER,

3M™ Stikit™ Film Sheet 375L, P600, 3-43/64 in x 8, 250 per inner, 2000 per case
Mi Item #09512533
MFR #7100209946 3M STIKIT FILM SHEET 375L, P600, 3-43/64 IN X 8, 250 PER INNER,

Mfr description
7100209946 3M STIKIT FILM SHEET 375L,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile film sheet suits many applications for woodworking and paint prep
  • Durable film backing is tear-resistant and provides a superb uniform finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.45/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Overall Width
    3.671 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00068060530851
  • UPC_NO
    00068060530851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)