Motion
7100113117

3M
7100113117

Cloth Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Polyester-cotton Cloth Backing Material, 120 Grit, Purple Color
Mi Item #09512644
MFR #7100113117
Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100113117

Cloth Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Polyester-cotton Cloth Backing Material, 120 Grit, Purple Color
Mi Item #09512644
MFR #7100113117

Mfr description
7100113117 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Precision Shaped Grain cuts exceptionally fast, helping increase productivity
  • 3M™ Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.85/each

Specifications

Dimensions

  • Backing Weight
    X-Weight
  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending, Defect Removal, Dimensioning, Finishing, Intermediate Sanding, Orbital Sanding, Polishing, Prepping Metal Prior to Paint, Sanding, Weld Grinding
  • Attachment Type
    Loop
  • Backing Material
    Polyester-cotton Cloth
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    120
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7100113117
  • Manufacturer Upc Number
    00076308457020
  • Material Application
    All Metal, Carbon Steel, Composite, Glass, Paint, Stainless Steel
  • Max Rpm
    15000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00076308457020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)