Motion
7100113113 3M CUBITRON II HOOKIT CLOTH DISC 947A, 120+ X-WEIGHT, 3 IN

3M
7100113113 3M CUBITRON II HOOKIT CLOTH DISC 947A, 120+ X-WEIGHT, 3 IN

Cloth Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
Mi Item #09512655
MFR #7100113113 3M CUBITRON II HOOKIT CLOTH DISC 947A, 120+ X-WEIGHT, 3 IN
Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100113113 3M CUBITRON II HOOKIT CLOTH DISC 947A, 120+ X-WEIGHT, 3 IN

Cloth Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
Mi Item #09512655
MFR #7100113113 3M CUBITRON II HOOKIT CLOTH DISC 947A, 120+ X-WEIGHT, 3 IN

Mfr description
7100113113 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Precision Shaped Grain cuts exceptionally fast, helping increase productivity
  • 3M™ Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.85/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Purple
  • Manufacturer Upc Number
    00076308457143
  • UPC_NO
    00076308457143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)