Motion
7100113110 3M CUBITRON II HOOKIT CLOTH DISC 947A, 40+ X-WEIGHT, 5 IN X

3M
7100113110 3M CUBITRON II HOOKIT CLOTH DISC 947A, 40+ X-WEIGHT, 5 IN X

Cloth Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #09512656
MFR #7100113110 3M CUBITRON II HOOKIT CLOTH DISC 947A, 40+ X-WEIGHT, 5 IN X
List Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100113110 3M CUBITRON II HOOKIT CLOTH DISC 947A, 40+ X-WEIGHT, 5 IN X

Cloth Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #09512656
MFR #7100113110 3M CUBITRON II HOOKIT CLOTH DISC 947A, 40+ X-WEIGHT, 5 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.57/each for your price

Overview

Mfr description
7100113110 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Precision Shaped Grain cuts exceptionally fast, helping increase productivity
  • 3M™ Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
  • X-weight cloth backing is tough and durable for aggressive sanding action
  • Grinding aid helps to further reduce heat and grinding temperatures
  • Resin bonding material resists heat and helps to prevent discoloration

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Purple
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00076308457150
  • UPC_NO
    00076308457150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text