Specifications
Dimensions
- Overall Length132 in
- Overall Width2 in
Details
- Abrasive MaterialAluminum Oxide
- ColorRed
- Manufacturer Upc Number00076308470609
- UPC_NO00076308470609
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)