Overview
Mfr description
7010364006 3M CUBITRON LL BELT 384F,
- For industrial/occupational use only. Not for consumer sale or use.
- General purpose belt delivers consistent, reliable performance on a wide range of substrates
- Polyester waterproof backing holds up for wet and dry applications
- XF-weight cloth backing withstands grinding and heavy sanding
- Resin bond withstands high heat and pressure
- Aluminum oxide abrasive mineral offers reliable performance and performs well on many substrates
- Suitable for use on a backstand or benchtop belt sander and for stroke sanding, portable belt grinding, and wide belt grinding and finishing
- Choose from grades 36+ to 220+ and P320 to P400
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00076308470661
- UPC_NO00076308470661
- Overall Length60 in
- Overall Width37 in
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data