Motion
7100145427 3M CUBITRON II HOOKIT FILM DISC 775L, 5 IN X NH, 5 HOLES,

3M
7100145427 3M CUBITRON II HOOKIT FILM DISC 775L, 5 IN X NH, 5 HOLES,

Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #09512676
MFR #7100145427 3M CUBITRON II HOOKIT FILM DISC 775L, 5 IN X NH, 5 HOLES,
List Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100145427 3M CUBITRON II HOOKIT FILM DISC 775L, 5 IN X NH, 5 HOLES,

Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #09512676
MFR #7100145427 3M CUBITRON II HOOKIT FILM DISC 775L, 5 IN X NH, 5 HOLES,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.98/each for your price

Overview

Mfr description
7100145427 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Film backing for greater tear resistance and edge retention
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • Hook and loop attachment makes disc changes fast and easy

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Purple
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00076308470937
  • UPC_NO
    00076308470937

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text