Motion
7100145430

3M
7100145430

Sanding Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 240 Grit, Purple Color
Mi Item #09512685
MFR #7100145430
Price$0.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100145430

Sanding Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 240 Grit, Purple Color
Mi Item #09512685
MFR #7100145430

Mfr description
7100145430 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.86/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    240
  • Manufacturer Package Quantity
    250
  • Manufacturer Stock Number
    7100145430
  • Manufacturer Upc Number
    00076308471088
  • Material Application
    Metals, and other coatings, composites, paints, primers, wood
  • Max Rpm
    15000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00076308471088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)