Overview
Mfr description
7100066678 3M CUBITRON II HOOKIT
- For industrial/occupational use only. Not for consumer sale or use.
- Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
- Cuts up to 2x as fast as conventional abrasives
- Lasts up to 4x as long as conventional abrasives
- Ideal for a wide variety of substrates and applications focused primarily on stock removal
- Hook and loop attachment makes disc changes fast and easy
- Precise multi-hole pattern provides superior dust extraction
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- ColorPurple
- Overall Diameter5 in
- Manufacturer Upc Number00076308642679
- UPC_NO00076308642679
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data