Motion
7100067207 3M CUBITRON II STIKIT PAPER DISC ROLL 732U, 150+ C-WEIGHT,

3M
7100067207 3M CUBITRON II STIKIT PAPER DISC ROLL 732U, 150+ C-WEIGHT,

Paper Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #09512690
MFR #7100067207 3M CUBITRON II STIKIT PAPER DISC ROLL 732U, 150+ C-WEIGHT,
List Price$140.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100067207 3M CUBITRON II STIKIT PAPER DISC ROLL 732U, 150+ C-WEIGHT,

Paper Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #09512690
MFR #7100067207 3M CUBITRON II STIKIT PAPER DISC ROLL 732U, 150+ C-WEIGHT,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.78/each for your price

Overview

Mfr description
7100067207 3M CUBITRON II STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Lasts up to 4x as long as conventional abrasives
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • 3M™ Stikit™ attachment makes changing discs fast and easy
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Purple
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00076308642785
  • UPC_NO
    00076308642785

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text