Motion
7100067209 3M CUBITRON II STIKIT PAPER DISC ROLL 732U, 180+ C-WEIGHT,

3M
7100067209 3M CUBITRON II STIKIT PAPER DISC ROLL 732U, 180+ C-WEIGHT,

Paper Disc - 5.0000 in Disc Diameter, Ceramic Abrasive Material, Paper Backing Material, 180+ Grit, Purple Color
Mi Item #09512692
MFR #7100067209 3M CUBITRON II STIKIT PAPER DISC ROLL 732U, 180+ C-WEIGHT,
Price$117.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100067209 3M CUBITRON II STIKIT PAPER DISC ROLL 732U, 180+ C-WEIGHT,

Paper Disc - 5.0000 in Disc Diameter, Ceramic Abrasive Material, Paper Backing Material, 180+ Grit, Purple Color
Mi Item #09512692
MFR #7100067209 3M CUBITRON II STIKIT PAPER DISC ROLL 732U, 180+ C-WEIGHT,

Mfr description
7100067209 3M CUBITRON II STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.31/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Method
    PSA
  • Backing Material
    Paper
  • Coat Type
    Open
  • Color
    Purple
  • Dry or Wet
    Dry
  • Grit Number
    180+
  • Manufacturer Upc Number
    00076308642822
  • Material Application
    Defect Removal, Defect Repair and Leveling, Featheredge, Filler Shaping, Fine Featheredge, Pre-Paint Scuffing, Prepping Metal Prior to Paint, Primer Sanding, Random Orbital Sanding, Refining, Refining Scratches, Paint Removal, Paint Sanding, Paint Stripping, Paint and Lacquer Sanding, Flat Areas, Orbital Sanding, Paint Preparation, Scuffing, Shaping, Strip Paint to Metal, Blending Corners, Coating Removal, Contour Finishing, AOEM Finish Prep and Repair, Blending
  • Max Rpm
    12000 rpm
  • Mounting Type
    PSA
  • UPC_NO
    00076308642822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)