Specifications
Dimensions
- Overall Length24 in
- Overall Width1 in
Details
- Abrasive MaterialPrecision Shaped Ceramic
- ColorRed
- Manufacturer Upc Number00076308643027
- UPC_NO00076308643027
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)