Motion
7010308533 3M CUBITRON II CLOTH BELT 984F, 120+ YF-WEIGHT, 2 IN X 72 IN,

3M
7010308533 3M CUBITRON II CLOTH BELT 984F, 120+ YF-WEIGHT, 2 IN X 72 IN,

3M™ Cubitron™ II Cloth Belt 984F, 120+ YF-weight, 2 in x 72 in, Film-lok, Single-flex, 50 per case
Mi Item #09512704
MFR #7010308533 3M CUBITRON II CLOTH BELT 984F, 120+ YF-WEIGHT, 2 IN X 72 IN,
Price$20.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308533 3M CUBITRON II CLOTH BELT 984F, 120+ YF-WEIGHT, 2 IN X 72 IN,

3M™ Cubitron™ II Cloth Belt 984F, 120+ YF-weight, 2 in x 72 in, Film-lok, Single-flex, 50 per case
Mi Item #09512704
MFR #7010308533 3M CUBITRON II CLOTH BELT 984F, 120+ YF-WEIGHT, 2 IN X 72 IN,

Mfr description
7010308533 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
  • Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.73/each

Specifications

Dimensions

  • Overall Length
    72 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Red
  • Manufacturer Upc Number
    00076308643119
  • UPC_NO
    00076308643119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)