Motion
7100105004 3M CUBITRON II FLAP DISC 969F, T27 QUICK CHANGE, 4-1/2 IN X 5/

3M
7100105004 3M CUBITRON II FLAP DISC 969F, T27 QUICK CHANGE, 4-1/2 IN X 5/

Flap Disc - Type 27, 80+ Grit, 13300 rpm
MI ITEM #09512709
MFR #7100105004 3M CUBITRON II FLAP DISC 969F, T27 QUICK CHANGE, 4-1/2 IN X 5/
Your Price$18.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105004 3M CUBITRON II FLAP DISC 969F, T27 QUICK CHANGE, 4-1/2 IN X 5/

Flap Disc - Type 27, 80+ Grit, 13300 rpm
MI ITEM #09512709
MFR #7100105004 3M CUBITRON II FLAP DISC 969F, T27 QUICK CHANGE, 4-1/2 IN X 5/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.67/each(List $20.78)

Overview

Mfr description
7100105004 3M CUBITRON II FLAP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for aggressive grinding applications like beveling, weld removal and edge deburring
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
  • Durable polyester backing material stands up to high unit pressure applications
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Versatile flap disc is easy to use with a lower risk of gouging than fiber discs and bonded wheels
  • Great for applications where finish is important

Specifications

  • Flap Disc Type
    Type 27
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    80+
  • Center Hole Thread Size
  • Backing Material
    Polyester
  • Coat Type
    Closed Coat
  • Backing Weight
    YF Weight
  • Bonding Type
    Resin
  • Max Rpm
    13300 rpm
  • Application
    Aggressive weld removal, Beveling, Edge deburring, Right Angle Grinding
  • Manufacturer Upc Number
    00076308643751
  • UPC_NO
    00076308643751
  • Arbor Size
    0.6250 in
  • Arbor Type
    Threaded
  • Series
    969F
  • Weight
    0.396 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text