Motion
7100104899

3M
7100104899

Flap Disc - Type 29, 4.5000 in Disc Diameter, 0.8750 in Center Hole, 40+ Grit, 13300 rpm
Mi Item #09512712
MFR #7100104899
Price$19.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100104899

Flap Disc - Type 29, 4.5000 in Disc Diameter, 0.8750 in Center Hole, 40+ Grit, 13300 rpm
Mi Item #09512712
MFR #7100104899

Mfr description
7100104899 3M CUBITRON II FLAP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for aggressive grinding applications like beveling, weld removal and edge deburring
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.42/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    YF Weight
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    4.5000 in
  • Weight
    0.3 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Edge Beveling, Finishing, Grinding, Right Angle Grinding
  • Arbor Type
    Non-Threaded
  • Backing Material
    Polyester
  • Bonding Type
    Resin
  • Coat Type
    Closed Coat
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Polyester Cloth
  • Grit Number
    40+
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7100104899
  • Manufacturer Upc Number
    00076308644185
  • Max Rpm
    13300 rpm
  • Package Qty
    10
  • Package Type
    Case
  • Series
    Cubitron II
  • Substrate
    Polyester
  • UPC_NO
    00076308644185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)