Motion
7100104883 3M CUBITRON II FLAP DISC 969F, T29 QUICK CHANGE, 7 IN X 5/8-11

3M
7100104883 3M CUBITRON II FLAP DISC 969F, T29 QUICK CHANGE, 7 IN X 5/8-11

3M™ Cubitron™ II Flap Disc 969F, T29 Quick Change, 7 in x 5/8-11, 60+ YF-weight, Giant, 5 per case
MI ITEM #09512716
MFR #7100104883 3M CUBITRON II FLAP DISC 969F, T29 QUICK CHANGE, 7 IN X 5/8-11
List Price$46.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100104883 3M CUBITRON II FLAP DISC 969F, T29 QUICK CHANGE, 7 IN X 5/8-11

3M™ Cubitron™ II Flap Disc 969F, T29 Quick Change, 7 in x 5/8-11, 60+ YF-weight, Giant, 5 per case
MI ITEM #09512716
MFR #7100104883 3M CUBITRON II FLAP DISC 969F, T29 QUICK CHANGE, 7 IN X 5/8-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.81/each for your price

Overview

Mfr description
7100104883 3M CUBITRON II FLAP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for aggressive grinding applications like beveling, weld removal and edge deburring
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
  • Durable polyester backing material stands up to high unit pressure applications
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Versatile flap disc is easy to use with a lower risk of gouging than fiber discs and bonded wheels
  • Great for applications where finish is important

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00076308644222
  • UPC_NO
    00076308644222
  • Weight
    0.824 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought