Motion
7100104599 3M CUBITRON II FLAP DISC 969F, T29, 7 IN X 7/8 IN, 80+ YF-WEI

3M
7100104599 3M CUBITRON II FLAP DISC 969F, T29, 7 IN X 7/8 IN, 80+ YF-WEI

3M™ Cubitron™ II Flap Disc 969F, T29, 7 in x 7/8 in, 80+ YF-weight, Giant, 5 per case
MI ITEM #09512720
MFR #7100104599 3M CUBITRON II FLAP DISC 969F, T29, 7 IN X 7/8 IN, 80+ YF-WEI
List Price$37.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100104599 3M CUBITRON II FLAP DISC 969F, T29, 7 IN X 7/8 IN, 80+ YF-WEI

3M™ Cubitron™ II Flap Disc 969F, T29, 7 in x 7/8 in, 80+ YF-weight, Giant, 5 per case
MI ITEM #09512720
MFR #7100104599 3M CUBITRON II FLAP DISC 969F, T29, 7 IN X 7/8 IN, 80+ YF-WEI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.37/each for your price

Overview

Mfr description
7100104599 3M CUBITRON II FLAP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for aggressive grinding applications like beveling, weld removal and edge deburring
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
  • Durable polyester backing material stands up to high unit pressure applications
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Versatile flap disc is easy to use with a lower risk of gouging than fiber discs and bonded wheels
  • Great for applications where finish is important

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00076308644260
  • UPC_NO
    00076308644260
  • Weight
    0.583 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought