Motion
7010292688

3M
7010292688

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Red Color
Mi Item #09512755
MFR #7010292688
Price$7.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292688

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Red Color
Mi Item #09512755
MFR #7010292688

Mfr description
7010292688 SCOTCH-BRITE HOOKIT 7447
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for cleaning, scuffing, finishing, and light paint removal on a variety of metals and plastics
  • Unique fibre coating capability assures a fast, consistent scratch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.89/each

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Finishing, Light paint removal, Scuffing, Surface Finishing
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    7010292688
  • Manufacturer Upc Number
    00076308771430
  • Material Application
    Wood, ceramics, glass, metal, or composites, plastics, porcelain, rubber
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00076308771430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)