Overview
Mfr description
7010300983 SCOTCH-BRITE ROLOC DEBURR
- For industrial/occupational use only. Not for consumer sale or use.
- Unitized construction enhances abrasive durability and strength, helping prolong service life
- Non-woven construction permits dust and debris to escape, minimizing loading
- Perfect for moderate to heavy deburring
- Roloc™ attachment for swift, easy connection to power tool
- Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00076308771591
- UPC_NO00076308771591
- Overall Diameter3 in
- Overall Width3 in
- Long DescriptionThe 7010300983 Scotch-Brite Roloc Deburr and Finish PRO TR Unitized Wheel Non-Woven & Deburring Wheel is constructed with Precision Shaped Ceramic abrasive material and features a 3 in wheel diameter with TR attachment, suitable for high-performance deburring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data