Motion
7010365704

3M
7010365704

Hookit™ Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Gray Color
Mi Item #09512759
MFR #7010365704
Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365704

Hookit™ Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Gray Color
Mi Item #09512759
MFR #7010365704

Mfr description
7010365704 SCOTCH-BRITE HOOKIT 7448
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for light scuffing and surface preparation for better coating adhesion
  • Denser mineral placement when compared to 7448 which allows for uniform scratch and a faster cut rate
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.86/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Finishing, Grinding, Prepping, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Gray
  • Disc Attachment Type
    Loop
  • Grade
    Ultra Fine
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    7010365704
  • Manufacturer Upc Number
    00076308771690
  • Material Application
    Metal, ceramics, glass, or composites, plastics, porcelain, rubber, wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00076308771690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)