Motion
7010310034 SCOTCH-BRITE HOOKIT 7447 PRO SHEET, 3 X 8 IN A VFN, 40 PER CA

3M
7010310034 SCOTCH-BRITE HOOKIT 7447 PRO SHEET, 3 X 8 IN A VFN, 40 PER CA

Scotch-Brite™ Hookit™ 7447 PRO Sheet, PO-HA, A/O Very Fine, 3 x 8 in, 40 per case
MI ITEM #09512761
MFR #7010310034 SCOTCH-BRITE HOOKIT 7447 PRO SHEET, 3 X 8 IN A VFN, 40 PER CA
Price$3.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310034 SCOTCH-BRITE HOOKIT 7447 PRO SHEET, 3 X 8 IN A VFN, 40 PER CA

Scotch-Brite™ Hookit™ 7447 PRO Sheet, PO-HA, A/O Very Fine, 3 x 8 in, 40 per case
MI ITEM #09512761
MFR #7010310034 SCOTCH-BRITE HOOKIT 7447 PRO SHEET, 3 X 8 IN A VFN, 40 PER CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.89/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00076308771843
  • UPC_NO
    00076308771843

Overview

Mfr description
7010310034 SCOTCH-BRITE HOOKIT 7447
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile disc is used for cleaning, scuffing, finishing, and light paint removal on a variety of metals and plastics.
  • Breakthrough fiber coating technology allows Scotch-Brite™ 7447 PRO abrasive products to cut faster and last longer
  • Very fine grade aluminum oxide mineral efficiently cleans and finishes
  • Nylon fibers resist tearing and loading and will never rust, providing a long, useful life
  • Flexible open web conforms to contoured surfaces
  • Can be used wet or dry and rinsed for repeated use
  • Sheet may be cut or shaped to meet specific project needs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought