Motion
7010383146

3M HEALTH CARE
7010383146

3M™ NanoSHIELD™ LDC Series Hollow Fiber Filter Capsule, NSN001S50KH, 5 in, 0.01 um, Flowell, 1/Case
MI ITEM #09512770
MFR #7010383146
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010383146

3M™ NanoSHIELD™ LDC Series Hollow Fiber Filter Capsule, NSN001S50KH, 5 in, 0.01 um, Flowell, 1/Case
MI ITEM #09512770
MFR #7010383146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010383146 3M NANOSHEILD MDC SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ NanoSHIELD™ Hollow Fiber Technology offers a thicker membrane than flat sheet membrane, maximizing the depth of filtration for particle reduction efficiency
  • Provides low operating and differential pressure across the filter to reduce outgassing and micro-bubble formation
  • Reduces hold-up volume and “dead space” by eliminating the filter core
  • Available in Polypropylene, and Polyethylene hollow fiber membrane
  • Reduces particles, gels, and micro-bubbles
  • Available in 5nm to 100nm filtration ratings, in 5” and 10” capsules (consult datasheet for availability)

Specifications

  • Overall Length
    5 in
  • Overall Width
    3.97 in
  • Weight
    1.001 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought