Motion
7100089936

3M HEALTH CARE
7100089936

3M™ LifeASSURE™ EMZ Series Electronics Grade Filter, EMZ004F02CK, 20 in, 0.04 um, 222/Spear, PTFE, 6/Case
MI ITEM #09512771
MFR #7100089936
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100089936

3M™ LifeASSURE™ EMZ Series Electronics Grade Filter, EMZ004F02CK, 20 in, 0.04 um, 222/Spear, PTFE, 6/Case
MI ITEM #09512771
MFR #7100089936

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    20 in
  • Weight
    2.177 lb

Overview

Mfr description
7100089936 3M LIFEASSURE EMZ SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Charge modified nylon membrane provides mechanical and electro-kinetic contaminant reduction to deliver extremely low particle counts
  • High flow rates allow new water systems to be optimized, decreasing capital costs
  • Low differential pressure allows existing systems to deliver desired flows for lower cost of ownership
  • Increased membrane area reduces particle loading per unit filter area thereby extending filter life and curtailing downtime and operator expense

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought