Motion
7100145451

3M
7100145451

Sanding Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 400 Grit, Purple Color
Mi Item #09512837
MFR #7100145451
Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100145451

Sanding Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 400 Grit, Purple Color
Mi Item #09512837
MFR #7100145451

Mfr description
7100145451 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.80/each

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    400
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100145451
  • Manufacturer Upc Number
    00638060050613
  • Material Application
    Metals, and other coatings, composites, paints, primers, wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00638060050613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)