1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100164950 3M CUBITRON II CLOTH BELT 981F, 1/2 X 18 IN, 36+, YF-WEIGHT,
3M™ Cubitron™ II Cloth Belt 981F, 1/2 x 18 in, 36+, YF-weight, Fabri-lok,200 per case
MI ITEM #
09512848
MFR #
7100164950 3M CUBITRON II CLOTH BELT 981F, 1/2 X 18 IN, 36+, YF-WEIGHT,
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7100164950 3M CUBITRON II CLOTH BELT 981F, 1/2 X 18 IN, 36+, YF-WEIGHT,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100164950 3M CUBITRON II CLOTH BELT 981F, 1/2 X 18 IN, 36+, YF-WEIGHT,
3M™ Cubitron™ II Cloth Belt 981F, 1/2 x 18 in, 36+, YF-weight, Fabri-lok,200 per case
MI ITEM #
09512848
MFR #
7100164950 3M CUBITRON II CLOTH BELT 981F, 1/2 X 18 IN, 36+, YF-WEIGHT,
Mfr description
7100164950 3M CUBITRON II CLOTH BELT
For industrial/occupational use only. Not for consumer sale or use.
Designed specifically for grinding on soft metal substrates like aluminum, brass and bronze
3M Precision-Shaped Grain cuts exceptionally fast for grinding and finishing on soft metals
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
18 in
Overall Width
0.5 in
Details
Abrasive Material
Precision Shaped Ceramic
Color
Brown
Manufacturer Upc Number
00638060054765
UPC_NO
00638060054765
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items