Overview
Mfr description
7100166062 3M CUBITRON II CLOTH BELT
- For industrial/occupational use only. Not for consumer sale or use.
- Designed specifically for grinding on soft metal substrates like aluminum, brass and bronze
- 3M Precision-Shaped Grain cuts exceptionally fast for grinding and finishing on soft metals
- Integrated dry lubricant reduces loading when grinding soft metals
- Strong mineral adhesion for reduced shelling when grinding on the edge of the belt
- Tough, Y-weight polyester cloth backing holds up to finishing and aggressive grinding
- Water-resistant polyester material can be used with liquid coolants to reduce grinding temperatures
- Durable resin bonding resists deterioration from heat, extending the life of the abrasive cloth
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00638060055007
- UPC_NO00638060055007
- Overall Length132 in
- Overall Width2 in
- ColorBrown
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data