Motion
7100163076 3M CUBITRON II CLOTH BELT 981F, 4 X 132 IN, 60+, YF-WEIGHT, F

3M
7100163076 3M CUBITRON II CLOTH BELT 981F, 4 X 132 IN, 60+, YF-WEIGHT, F

3M™ Cubitron™ II Cloth Belt 981F, 4 x 132 in, 60+, YF-weight, Film-lok 25 per case
MI ITEM #09512867
MFR #7100163076 3M CUBITRON II CLOTH BELT 981F, 4 X 132 IN, 60+, YF-WEIGHT, F
Price$46.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100163076 3M CUBITRON II CLOTH BELT 981F, 4 X 132 IN, 60+, YF-WEIGHT, F

3M™ Cubitron™ II Cloth Belt 981F, 4 x 132 in, 60+, YF-weight, Film-lok 25 per case
MI ITEM #09512867
MFR #7100163076 3M CUBITRON II CLOTH BELT 981F, 4 X 132 IN, 60+, YF-WEIGHT, F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.06/each

Specifications

Dimensions

  • Overall Length
    132 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Brown
  • Manufacturer Upc Number
    00638060055366
  • UPC_NO
    00638060055366

Overview

Mfr description
7100163076 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed specifically for grinding on soft metal substrates like aluminum, brass and bronze
  • 3M Precision-Shaped Grain cuts exceptionally fast for grinding and finishing on soft metals
  • Integrated dry lubricant reduces loading when grinding soft metals
  • Strong mineral adhesion for reduced shelling when grinding on the edge of the belt
  • Tough, Y-weight polyester cloth backing holds up to finishing and aggressive grinding
  • Water-resistant polyester material can be used with liquid coolants to reduce grinding temperatures
  • Durable resin bonding resists deterioration from heat, extending the life of the abrasive cloth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought